Zoro Homepage

Locking Connector, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Yellow

  • Mfr # 7414

  • Zoro # G404395136


product price: $63.06
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7414
Zoro #
G404395136
UPC #
781786628380
Country of Origin
Puerto Rico

Dimensions

Wire Size
#18 AWG to #8 AWG
Length
2.11 in
Height
3.73 in
For Minimum Cable Diameter
0.625 in
For Maximum Cable Diameter
1.15 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Application
Heavy Duty Industrial
Material
Composite
Conductor Range
#14 AWG to #12 AWG
Material - Mounting Hardware
Cord Mounted
Amperage Rating
20 A
Style
Internal Cord Clamp
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.

Description

Locking Devices, Industrial, Female Connector Body, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, Non- NEMA, ScrewTerminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.