Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, Non-NEMA, 50 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Black

  • Mfr # CS8165

  • Zoro # G204392014


product price: $126.69
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8165
Zoro #
G204392014
UPC #
781786831117
Country of Origin
Puerto Rico

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.83 in
Length
6.38 in
Wire Size
#18 AWG to #8 AWG
Width
2.56 in
Height
2.56 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
CSA Listed, UL Listed
Resistance Properties
Heat Resistant, Impact Resistant
Material
Composite
Application
Extra Heavy Duty Industrial
Material - Mounting Hardware
Cord Mounted
Amperage Rating
50 A
Style
Extra Heavy Duty
Features
Super tough nylon housing offers better impact qualities; Stainless steel shroud protects contacts and prevents mismating; Box terminal with hex socket threaded slug, permits high clamping pressure on conductors without damaging strands; Thermoplastic polyester interior provides heat resistance and impact strength
Shrouded
Yes
Wiring Style
Standard

Description

Locking Devices, Industrial, Male Plug, 50A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.