Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5295

  • Zoro # G904392161


product price: $23.35
/ea

Key Features

NEMA Plug Configuration
5-15P
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5295
Zoro #
G904392161
UPC #
781786174108
Country of Origin
Puerto Rico

Dimensions

Length
1.25 in
Width
2.07 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized
For Minimum Cable Diameter
0.300 in
For Maximum Cable Diameter
0.655 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP66, IP67, IP69K
Standards
C-73, UL
Material
Composite
Application
Heavy Duty; Industrial
Cord Type
All Portable
Mounting Hardware
Cord Mounted
Wattage
1875
Style
Extra Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wire Gauge
#14 AWG to #12 AWG
Series
Industrial
Cord Range
0.300"-0.655"
Material - Mounting Hardware
Cord Mounted
Number Of Wires
3-Wire

Description

Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, SinglePack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.