Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5262BGRY

  • Zoro # G4845639


product price: $7.25
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262BGRY
Zoro #
G4845639
UPC #
781786715097
Country of Origin
United States

Dimensions

Width
1.38 in
Height
0.92 in
Overall Depth
0.9 in
Face Plate Height
2.7 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
3.28 in
Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
Certified to CSA 22.2, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL File No. E2186
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Material
Nylon
Special Features
Corrosion resistant
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Sub-Category
Duplex Receptacles
Outlet Type
Duplex
Voltage
125VAC
Power Indicator
No
Number of Gangs
1
Application Environment
Industrial
HP
1/2 hp
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
Tamper Resistant
No
Corrosion Resistant
Yes
NEMA Configuration
5-15
Wire Connection Types
Screw Terminals
Hub Type
Feed Through
Grade
Federal Specification
Key Resistance Properties
Corrosion Resistant
AFCI
No
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Market
Commercial, Industrial
Maximum Operating Temperature
167 Degrees F
Polarized
Yes
Cover Type
No Cover
Additional Electrical Protection
Standard Protection
Includes
Mounting Hardware
Number of Poles & Wires
2 Pole / 3 Wire
For Location
Indoor
Surge Protection
No
Connection Orientation
Straight
Horsepower Rating
1/2 hp
Housing Material
Composite, Thermoplastic/Composite
GFCI
No
Series
Heavy Duty
Material - Mounting Hardware
Screw Mounting
Application
Heavy Duty Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
1875
Nema Rating
5-15R
Style
Finder Groove Face
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Features
Slender/compact design; Finder Groove Face; Triple wipe contacts

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Composite, Thermoplastic/Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.