Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
- Mfr # TR1107V
- Zoro # G613756933
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR1107V
- Zoro #
- G613756933
- UPC #
- 32664666438
- Country of Origin
- United States
Details
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- Grounding
- Grounded
- Housing Color
- Ivory
- Mount Type
- Flush
- Standards
- NOM, cULus Listed
- Resistance Properties
- Impact Resistant, Tamper Resistant
- Flange Type
- Non-Flanged
Description
Receptacle is tamper resistant with a UL Listed shutter system and impact-resistant thermoplastic face and back body that is virtually unbreakable. The 2008 National Electrical Code NEC states that Effective January 1, 2008, all receptacles installed in new dwelling units must be tamper-resistant.'' Features a wire stripper for number 14 and number 12 wire, extra long and wide mounting straps and tri-combo screws that accept slotted, Phillips and Robertson-head tools. Terminal screws are backed out and ready to wire. Side-wire terminals accept up to number 10 solid or stranded wire. Push in terminals accept number 14 solid wire. Screw-catch feature speeds wall plate installation. 15 amp, 125 volt. NEMA 5-15R. UL, cULus Listed.''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.