Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 21254BLK

  • Zoro # G4819641


product price: $29.25
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21254BLK
Zoro #
G4819641
UPC #
781786336629
Country of Origin
United States

Dimensions

Width
4.30 in
Height
0.92 in
Overall Depth
0.9 in
Mount Hole Center-to-Center Height
3.4 in
Minimum Wire Size
14 AWG
Face Plate Width
4.3 in
Face Plate Height
4.3 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Width
3.4 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
4.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Weather Resistant - Plugs and Receptacles
No
Voltage
125VAC
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Commercial
HP
1 hp
Surge Suppression
No
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Quad
Special Features
Corrosion resistant
Corrosion Resistant
Yes
Number of Gangs
1
Tamper Resistant
No
Outlet Type
Quad
Weather Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Material
Nylon
Mounting Type
Flush
Sub-Category
Quad Receptacles
Connection Orientation
Straight
Housing Material
Composite
Includes
Mounting Hardware
Grade
General Use
Polarized
Yes
Contact Material
Brass
Market
Commercial, Industrial
GFCI
No
Number of Outlets
4
Surge Protection
No
Cover Type
No Cover
For Location
Indoor
Includes Mounting Hardware
Yes
AFCI
No
Horsepower Rating
1 hp
Series
Commercial
Application
Commercial/Industrial
Nema Rating
5-20R
Wattage
1875
Style
Smooth Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products