Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRS20W

  • Zoro # G502712750


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS20W
Zoro #
G502712750
UPC #
781786161092
Country of Origin
Taiwan, Province of China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged

Description

CONSTRUCTION:
    BASE MATERIAL: NYLON FACE MATERIAL: NYLON LINE CONTACTS: HIGH PERFORMANCE BRASS CLAMP NUT: STEEL MOUNTING YOKE: STEEL, NICKEL AND BRASS PLATED 050" (13) GROUNDING SCREWS: COMBINATION BRASS (GREEN) #8-32 GROUNDING CLAMP NUT: BRASS AUTO GROUND CLIP: HIGH PERFORMANCE BRASS MOUNTING SCREW: COMBINATION STEEL ZINC-PLATED TERMINAL IDENTIFICATION: BRASS-HOT; GREEN-GROUNDING; SILVER-NEUTRAL TERMINAL ACCOMMODATION: #14-#10 AWG COPPER STRANDED OR SOLID CONDUCTOR ONLY TECHNICAL SPECS:
      CIRCUIT ID: HOT STAMP DIELECTRIC VOLTAGE: WITHSTANDS 2000V PER UL498 MAXIMUM WORKING VOLTAGE: 250V AC OR DC CURRENT INTERRUPTING: CERTIFIED FOR CURRENT INTERRUPTING AT FULL RATED CURRENT TEMPERATURE RISE: LESS THAN 30 DEG C TEMPERATURE RISE AT FULL RATED CURRENT AFTER 50 CYCLES OVERLOAD AT 150% RATED CURRENT FOR EITHER AC OR DC APPLICATIONS PER UL484 FLAMMIBILITY: UL 94 V2 OPERATING TEMPERATURE: MAXIMUM CONTINUOUS 60 DEG C, MINIMUM -40 DEG C (W/O IMPACT) STANDARDS:
        NEMA#: 5-20R CSA STANDARDS: CETRIFIED TO CSA STANDARD C222 NO 42M1984 (GENERAL USE RECEPTACLES) UL LISTING: UL LISTED, FILE #E2258- GUIDE #RTRT FEDERAL SPECIFICATIONS: FEDERAL SPECIFICATION WC596 (WHERE APPLICABLE) COMPLIES WITH: NEMA STANDARDS WD-1, WD-6 OVERSEAS_APPROVAL: NOM, CE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.