Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # DRS20BLKWRTR

  • Zoro # G104395139


product price: $19.15
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS20BLKWRTR
Zoro #
G104395139
UPC #
781786145269
Country of Origin
China

Dimensions

Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Black
Standards
C22.2, CSA, UL Listed
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Material
Composite
Application
Commercial Grade
Environmental Conditions
Weather Resistant
Nema Rating
5-20R
Wattage
2500
Style
Decorator
Material - Mounting Hardware
Screw Mounting
Number Of Wires
3-Wire
Series
Commercial

Description

Straight Blade Devices, Commercial Grade, Decorator Duplex, Weather and Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products