Shop BRYANT

Wall Switch, 2 hp, Toggle, 20 A, Brown

  • Mfr # CSB220B
  • Zoro # G4822371

product price: 
$
12.19
/ea

Key Features

Switch Type
Double Pole
Switch Style
Toggle
Amps AC
20 A
Color
Brown
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSB220B
Zoro #
G4822371
UPC #
781786736801
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown

Details

Item
Wall Switch
Switch Type
Double Pole
Switch Style
Toggle
Amps AC
20 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Rated HP
1 to 2
Antimicrobial
No
Standards
NEMA WD-1, UL20
Current Rating
20 A
Market
Commercial
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Number of Switches
1
Wire Connection Type
Screw Terminals
Style
Double Pole
Type
Toggle
Series
General Purpose
Amperage Rating
20 A
Current / Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Features
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown
Nightlight
No
Illuminated
No
Grounding
Grounded
Wire Color
Brown

Description

Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Commercial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.