Bryant
Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White
Mfr # IDEV0008HW
Zoro # G904395155
original price:
$73.86
17% off
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.77 in
- Height 4.13 in
- Type Switch
- Depth 1.72 in
- Features Compatible with Amazon Alexa, Apple HomeKit™, Google Home, and IFTTT; Remote access, dynamic 7-day scheduling, and custom automation via the iDevices Connected App (iOS & Android); Standard size, shape, and installation – no hub required; Built-in customizable LED night light (adjustable in iDevices Connected app); UL listed
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- ZORO SELECT Pilot Light Wall Switch, Clear, 20A (4901PLC120)
- HUBBELL Wall Switch, Toggle, Momentary, Ivory (HBL1557I)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1/2 to 2HP (4821I)
- SENSORSWITCH Push Button Wall Switch, White (NPODM WH)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- WESTEK Twist Lock Light Control (LC120BC-4)
- Bryant Wall Switches