Plastic Strapping, 1/2 in W, 8,000 ft L, Hand
- Mfr # BUY00016526
- Zoro # G811114405
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
16 in
Strapping Width
1/2 in
Strapping Finish
Smooth
Core Width
6 in
Strapping Grade
Hand Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00016526
- Zoro #
- G811114405
- UPC #
- -
- Country of Origin
- United States
- Strapping Finish
- Smooth
- Item
- Plastic Strapping
- Strapping Grade
- Hand Strapping
- Material
- Polypropylene
Dimensions
- Core Diameter
- 16 in
- Strapping Width
- 1/2 in
- Strapping Length
- 8,000 ft
- Core Width
- 6 in
Description
Polypropylene Strapping is easy to use, economical, strong and half the weight of steel strapping. Comparable to Signode 816; Poly strapping is weather resistant; No sharp edges makes this strapping safe to use; Strapping is split resistant, helping to prevent pilferage; Smooth Polypropylene Strapping. This product is equivalent to part number: S-3307.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.