Shop BSC PREFERRED

Timing Belt - Dual - D8M, 85 x 2456mm PL, T307

  • Mfr # D2456-8M-85

  • Zoro # G611049549


product price:  $714.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Belt Trade Size
D8M
Industry Number
D2456-8M-85
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2456-8M-85
Zoro #
G611049549
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
D8M
Top Width
85 mm
Pitch Length
2456 mm

Details

Item
Timing Belt
Industry Number
D2456-8M-85
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
307
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-DUO-XT

Description

The Timing Belt - Dual - D8M, 85 x 2456mm PL, T307 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.