TorquePlus Timing Belt - 8M, 85 x 1160mm PL, T145

  • Mfr # 1160-8MXT-85

  • Zoro # G111000484


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Cross-Linked CR Elastomer
Number of Teeth
145
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Trade Size
8MXT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1160-8MXT-85
Zoro #
G111000484
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
8MXT
Pitch Length
1160 mm
Top Width
85 mm

Details

Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Number of Teeth
145
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Industry Number
1160-8MXT-85
Belt Series
PIX-TorquePlus®-XT2
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Tooth Location
Single

Description

TorquePlusTiming Belt - 8M, 85 x 1160mm PL, T145 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.