Shop BSC PREFERRED
See all product information
V-Belt, Cogged 5/8 X 123
Mfr # 5VX1230
Zoro # G411041712
product price:Â $46.29
/eaKey Features
Material
EPDM
Reinforcing Cord Material
Polyester
Top Width
5/8 in
V-Belt Section
5VX
Temp. Range
-45 to 120 Degrees C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 5VX1230
- Zoro #
- G411041712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 5/8 in
- Thickness
- 13.5 mm
- Outside Length
- 123 in
Details
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Item
- Cogged Wedge V-Belt
- V-Belt Section
- 5VX
- Temp. Range
- -45 to 120 Degrees C
- Belt Series
- PIX-X'tra®
- Standards
- IS 2494, BS 3790, ISO 4184, RMA IP 22, RMA IP 23
- Number of Ribs
- 1
- Industry Number
- 5VX1230
Description
The V-Belt, Cogged 5/8 X 123 delivers efficient power transfer with a cogged design, ensuring durability and precision for diverse industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.