Buchanan

Displacement Connnector, 2-10 AWG, Black


product price: $26.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Max. Voltage 600 V
  • Application Moisture Resistant
  • Wire Type Electrical
  • Insulation Material UV-Stable Polymer
See all product information

Product Information

Dimensions

Max. Insulation Dia. 0.5 in
Maximum Insulation Diameter 0.5 in
Maximum Run Wire Insulation Diameter 0.324 in
Minimum Tap Wire Size 10 AWG
Maximum Run Wire Size 1/0 AWG
For Tap Wire Size 10 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG
Minimum Run Wire Size 8 AWG
Maximum Tap Wire Insulation Diameter 0.257 in
Maximum Tap Wire Size 2 AWG

Details

Color Black
Max. Voltage 600 V
Application Moisture Resistant
Wire Type Electrical
Insulation Material UV-Stable Polymer
Item Tap Connector
Wire Range (Run) 8 AWG to 1/0 AWG
Max. Temp. 194 Degrees F
Fill Material Gel
Number of Ports 2
Flame Retardant No
Wire Range (Tap) 10 to 2 AWG
Connector Type Run Tap
Standards CSA Certified, UL Listed
Includes Bolt
Contact Finish Nickel
Special Features Grease Filled Rubber End Caps
Maximum Operating Temperature 194 Degrees F
Maximum Tap Conductors 1
Resistance Properties Corrosion Resistant, Water Resistance
Maximum Run Conductors 1
RoHS Compliant No
Compatible with Product Type Energized Systems
Contact Material Steel
Maximum Voltage 600 V
Maximum Rated Voltage 600V

Description

Tap Connector, Color Black, Connector Type Run Tap, Insulation Material UV-Stable Polymer, Maximum Insulation Diameter 0.5 in, Maximum Operating Temperature 194 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter 0.324 in, Minimum Run Wire Size 8 AWG, Maximum Run Wire Size 1/0 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter 0.257 in, Minimum Tap Wire Size 10 AWG, Maximum Tap Wire Size 2 AWG, Maximum Voltage 600 V, Number of Ports 2, Contact Finish Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.