Buchanan

Twist On Wire Connector, 14-6 AWG, PK25


product price: $15.59
/pk 25, $0.62/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue/Gray
  • Min. Single Wire Size 14 AWG
  • Max. Single Wire Size 6 AWG
  • Series B4
  • Max. Voltage 600V AC
See all product information

Product Information

Dimensions

Min. Single Wire Size 14 AWG
Max. Single Wire Size 6 AWG
Height 1.49 in
Width 0.76 in
Overall Height 1.49 in
For Wire Size 10 AWG, 12 AWG, 14 AWG, 6 AWG, 8 AWG
Minimum Single Wire Size 14 AWG
Maximum Single Wire Size 6 AWG
Overall Width 0.76 in

Details

Color Blue/Gray
Series B4
Max. Voltage 600V AC
Wire Connector Style Wing
Min. Wire Combination (2) 12 AWG
Max. Wire Combination (2) 6 AWG
Application General Purpose
Item Twist On Wire Connector
Standards CE, CSA Certified, UL Listed
Connector Type B4
Special Features Live-Action Spring Expands to Accept Wire Shape and Size With No Pre-Twisting, Low Profile Design Gets Into Tight Spaces and Hard-To-Reach Spots Comfortably, Slim, Classic Fins Offer a Secure Grip for Extra Leverage and Easy Installation, Unique, Space-Saving Profile is Perfect for "Old Work" or Shallow Boxes
High Temperature Application No
Maximum Operating Temperature 221 Degrees F
Maximum Voltage 600 V
Maximum Conductors 6
For Conductor Material Copper
Insulation Material Nylon
Contact Material Steel
Minimum Wire Combination (2) 12 AWG
Maximum Wire Combination (2) 6 AWG
UL 94 Flammability Rating V-2

Description

Twist On Wire Connector, Color Blue/Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 12 AWG, Maximum Wire Combination (2) 6 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Nylon, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 14 AWG, Overall Height 1.49 in, Overall Width 0.76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.