Buchanan

Twist On Wire Connector, 18-10 AWG, PK500


product price: $35.99
/pk 500, $0.07/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Min. Single Wire Size 18 AWG
  • Max. Single Wire Size 10 AWG
  • Series WT51
  • Max. Voltage 600V AC
See all product information

Product Information

Dimensions

Min. Single Wire Size 18 AWG
Max. Single Wire Size 10 AWG
Height 0.72 in
Width 0.51 in
Overall Height 0.72 in
Minimum Single Wire Size 18 AWG
For Wire Size 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Maximum Single Wire Size 10 AWG
Overall Width 0.51 in

Details

Color Yellow
Series WT51
Max. Voltage 600V AC
Wire Connector Style Wing
Min. Wire Combination (2) 18 AWG
Max. Wire Combination (3) 12 AWG
Application General Purpose
Item Twist On Wire Connector
Standards CSA Certified, UL Listed
Connector Type WT51
Maximum Wire Combination (3) 12 AWG
Insulation Material Polypropylene
Special Features Contoured Wing Design Provides Enhanced Torque, Expanding, Square-Wire Spring Creates Secure Connections, Wide, Deep Skirt Opening Accommodates a Variety of Wire Combinations
Contact Material Steel
For Conductor Material Copper
UL 94 Flammability Rating V-2
Minimum Wire Combination (2) 18 AWG
Maximum Operating Temperature 221 Degrees F
Maximum Conductors 4
High Temperature Application No
Maximum Voltage 600 V

Description

Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (3) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.72 in, Overall Width 0.51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.