Shop All Bulk Containers
Buckhorn
Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity
Mfr # BN4845342010000
Zoro # G8522902
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Load Capacity 2,500 lb
- Material Plastic
- Overall Length 48 in
Product Information
- Brand Buckhorn
- MFR # BN4845342010000
- Zoro # G8522902
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 34 in |
Overall Width | 45 in |
Folded Width | 45 in |
Folded Height | 12 7/8 in |
Folded Length | 48 in |
Width | 45 in |
Folded Depth | 48 in |
Inside Width | 41 1/2 in |
Bottom Inside Width | 41 1/2 in |
Bottom Inside Length | 44 1/2 in |
Inside Height | 27 in |
Inside Length | 44 1/2 in |
Overall LxWxH | 48 in x 45 in x 34 in |
Details
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 48 in, Folded Height 12 7/8 in, Folded Width 45 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 in, Overall Length 48 in, Overall Width 45 in, Stackable Yes, Volume Capacity 28.7 cu ft, Weight Capacity 2,500 lb, Collapsible Yes, Includes Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 27 in H, 2 Shelves, Black (S9624B)
- ECONOCO Pipeline 48", Hang Rail for Outrigger, 2PK (PSORHB48)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-3672-3-95)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 12.9 cu ft Volume Capacity (BN3230342010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- Buckhorn Bulk Containers