IndWrkbench, 48"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 265529-0B07
  • Zoro # G424218552
product price: 
$
3,012.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Mighty Mount
Top Thickness
1 1/4 in
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Assembly
Fully Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265529-0B07
Zoro #
G424218552
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Maximum Adjustable Height
46 7/8 in
Number of Height Positions
180
Overall Depth
33 7/8 in
Height Adjustment Increments
1/8 in
Work Surface Depth
30 in
Minimum Adjustable Height
28 7/8 in
Overall Width
48 in
Work Surface Width
48 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric

Details

Item
Industrial Workbench
Foot Type
Mighty Mount
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Assembly
Fully Assembled
Top Material Finish
Unfinished
Number of Drawers
0
Number of Shelves
0
Number of Outlets
18
Lock Type
No Lock
Edge Shape
Square
Brake Type
None
Number of Legs
4
Portability
Stationary
Color
Black
Product Type
Industrial Workbench
Overall Load Capacity
400 lb
Frame Material Finish
Powder Coated
NSF Rated
Not NSF Rated
Number of Work Surface Tops
1
Frame Metal Material Gauge
14 ga
Leg Type
Straight Leg
Frame Construction
Welded and Bolted
Number of Knockouts
0
Frame Material
Steel
Top Material
High Pressure Laminate
Number of Cabinets
0
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews