IndWrkbench, 60"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 361319-7037
  • Zoro # G824218695
product price: 
$
3,167.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Frame Material Finish
Powder Coated
Portability
Stationary
Number of Work Surface Tops
1
Lock Type
No Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361319-7037
Zoro #
G824218695
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
60 in
Height Adjustment Increments
1/8 in
Height Adjustment Mechanism
Electric
Overall Depth
33 7/8 in
Top Thickness
1 1/4 in
Minimum Adjustable Height
28 7/8 in
Maximum Adjustable Height
46 7/8 in
Work Surface Depth
30 in
Overall Width
60 in
Number of Height Positions
180
Height Adjustability
Adjustable Height

Details

Item
Industrial Workbench
Assembly
Fully Assembled
Frame Material Finish
Powder Coated
Portability
Stationary
Number of Work Surface Tops
1
Lock Type
No Lock
Frame Construction
Welded and Bolted
Foot Type
Mighty Mount
Frame Metal Material Gauge
14 ga
Maximum Shelf Load Capacity
25 lb
Top Material Finish
Unfinished
Number of Legs
4
Number of Cabinets
0
Overall Load Capacity
400 lb
Edge Shape
Square
Brake Type
None
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Shelves
2
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Frame Material
Steel
Number of Knockouts
0
Leg Type
Straight Leg
Color
Gray
Product Type
Industrial Workbench
Number of Outlets
18
Number of Drawers
0
NSF Rated
Not NSF Rated
Top Material
High Pressure Laminate
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews