Shop BUILT SYSTEMS

IndWrkbench, 48"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 265649-7037
  • Zoro # G724218573

product price: 
$
3,224.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Height Positions
180
Top Material Finish
Catalyzed Lacquer
Number of Work Surface Tops
1
Height Adjustment Mechanism
Electric
Minimum Adjustable Height
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265649-7037
Zoro #
G724218573
UPC #
-
Country of Origin
United States

Dimensions

Number of Height Positions
180
Height Adjustment Mechanism
Electric
Minimum Adjustable Height
29 1/2 in
Work Surface Width
48 in
Height Adjustability
Adjustable Height
Overall Depth
33 7/8 in
Work Surface Depth
30 in
Height Adjustment Increments
1/8 in
Maximum Adjustable Height
47 1/2 in
Top Thickness
1 3/4 in
Overall Width
48 in

Details

Item
Industrial Workbench
Top Material Finish
Catalyzed Lacquer
Number of Work Surface Tops
1
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
NSF Rated
Not NSF Rated
Top Material
Hardwood Butcher Block
Overall Load Capacity
400 lb
Number of Knockouts
0
Product Type
Industrial Workbench
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
14 ga
Assembly
Fully Assembled
Foot Type
Mighty Mount
Number of Cabinets
0
Edge Shape
Square
Frame Construction
Welded and Bolted
Frame Material
Steel
Brake Type
None
Leg Type
Straight Leg
Color
Gray
Number of Shelves
0
Lock Type
No Lock
Portability
Stationary
Number of Legs
4
Number of Drawers
0
Number of Outlets
18
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.