Shop BUILT SYSTEMS

IndWrkbench, 48"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 361318-0B07
  • Zoro # G324218584

product price: 
$
2,841.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Mighty Mount
Leg Type
Straight Leg
Maximum Adjustable Height
46 7/8 in
Number of Height Positions
180
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361318-0B07
Zoro #
G324218584
UPC #
-
Country of Origin
United States

Dimensions

Maximum Adjustable Height
46 7/8 in
Number of Height Positions
180
Top Thickness
1 1/4 in
Height Adjustment Mechanism
Electric
Height Adjustability
Adjustable Height
Overall Width
48 in
Overall Depth
33 7/8 in
Minimum Adjustable Height
28 7/8 in
Work Surface Depth
30 in
Work Surface Width
48 in
Height Adjustment Increments
1/8 in

Details

Item
Industrial Workbench
Foot Type
Mighty Mount
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Product Type
Industrial Workbench
Edge Shape
Square
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Overall Load Capacity
400 lb
Assembly
Fully Assembled
Number of Cabinets
0
Maximum Shelf Load Capacity
25 lb
Frame Metal Material Gauge
14 ga
NSF Rated
Not NSF Rated
Number of Shelves
2
Portability
Stationary
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Frame Construction
Welded and Bolted
Number of Legs
4
Number of Knockouts
0
Lock Type
No Lock
Number of Drawers
0
Number of Outlets
18
Frame Material
Steel
Color
Black
Number of Work Surface Tops
1
Top Material
High Pressure Laminate
Top Material Finish
Unfinished
Brake Type
None
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.