IndWrkbench, 60"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 361319-0B07
  • Zoro # G524218384
product price: 
$
3,167.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Lock Type
No Lock
Number of Height Positions
180
Color
Black
Top Material Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361319-0B07
Zoro #
G524218384
UPC #
-
Country of Origin
United States

Dimensions

Number of Height Positions
180
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric
Minimum Adjustable Height
28 7/8 in
Overall Depth
33 7/8 in
Maximum Adjustable Height
46 7/8 in
Overall Width
60 in
Top Thickness
1 1/4 in
Work Surface Width
60 in
Height Adjustment Increments
1/8 in

Details

Item
Industrial Workbench
Frame Material
Steel
Lock Type
No Lock
Color
Black
Top Material Finish
Unfinished
Overall Load Capacity
400 lb
Number of Shelves
2
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Foot Type
Mighty Mount
Top Material
High Pressure Laminate
Number of Knockouts
0
Portability
Stationary
Number of Legs
4
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Product Type
Industrial Workbench
Number of Drawers
0
Number of Outlets
18
Frame Metal Material Gauge
14 ga
Maximum Shelf Load Capacity
25 lb
Frame Construction
Welded and Bolted
Assembly
Fully Assembled
Number of Work Surface Tops
1
Brake Type
None
NSF Rated
Not NSF Rated
Edge Shape
Square
Number of Cabinets
0
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews