Shop BUILT SYSTEMS

IndWrkbench, 60"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 263058-7037
  • Zoro # G624218796

product price: 
$
3,176.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
60 in
Product Type
Industrial Workbench
Number of Knockouts
0
Frame Metal Material Gauge
14 ga
Minimum Adjustable Height
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
263058-7037
Zoro #
G624218796
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
60 in
Minimum Adjustable Height
29 1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
47 1/2 in
Height Adjustment Mechanism
Electric
Overall Depth
33 7/8 in
Work Surface Depth
30 in
Overall Width
60 in
Number of Height Positions
180
Height Adjustment Increments
1/8 in
Top Thickness
1 3/4 in

Details

Item
Industrial Workbench
Product Type
Industrial Workbench
Number of Knockouts
0
Frame Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Top Material
Hardwood Butcher Block
Number of Legs
4
Number of Cabinets
0
Frame Material
Steel
Edge Shape
Square
Color
Gray
Brake Type
None
Number of Work Surface Tops
1
NSF Rated
Not NSF Rated
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Overall Load Capacity
400 lb
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Foot Type
Mighty Mount
Number of Shelves
0
Lock Type
No Lock
Number of Drawers
0
Top Material Finish
Catalyzed Lacquer
Portability
Stationary
Number of Outlets
18
Leg Type
Straight Leg
Frame Construction
Welded and Bolted
Assembly
Fully Assembled
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.