IndWrkbench, 48"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 263057-7037
  • Zoro # G124218487
product price: 
$
2,900.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
30 in
Overall Load Capacity
400 lb
Top Material
Hardwood Butcher Block
Color
Gray
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
263057-7037
Zoro #
G124218487
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustment Increments
1/8 in
Work Surface Width
48 in
Minimum Adjustable Height
29 1/2 in
Overall Depth
33 7/8 in
Height Adjustment Mechanism
Electric
Number of Height Positions
180
Height Adjustability
Adjustable Height
Overall Width
48 in
Maximum Adjustable Height
47 1/2 in
Top Thickness
1 3/4 in

Details

Item
Industrial Workbench
Overall Load Capacity
400 lb
Top Material
Hardwood Butcher Block
Color
Gray
Number of Drawers
0
Frame Construction
Welded and Bolted
Frame Material Finish
Powder Coated
Foot Type
Mighty Mount
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Lock Type
No Lock
Frame Material
Steel
Number of Cabinets
0
Leg Type
Straight Leg
Frame Metal Material Gauge
14 ga
Number of Outlets
18
Top Material Finish
Catalyzed Lacquer
Number of Shelves
0
Brake Type
None
Edge Shape
Square
Number of Legs
4
NSF Rated
Not NSF Rated
Product Type
Industrial Workbench
Number of Work Surface Tops
1
Portability
Stationary
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Number of Knockouts
0
Assembly
Fully Assembled
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.