Shop BUILT SYSTEMS

IndWrkbench, 72"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 265531-7037
  • Zoro # G624218673

product price: 
$
3,581.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
28 7/8 in
Brake Type
None
Lock Type
No Lock
Frame Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265531-7037
Zoro #
G624218673
UPC #
-
Country of Origin
United States

Dimensions

Minimum Adjustable Height
28 7/8 in
Height Adjustment Increments
1/8 in
Overall Width
72 in
Work Surface Depth
30 in
Top Thickness
1 1/4 in
Height Adjustment Mechanism
Electric
Overall Depth
33 7/8 in
Number of Height Positions
180
Maximum Adjustable Height
46 7/8 in
Height Adjustability
Adjustable Height
Work Surface Width
72 in

Details

Item
Industrial Workbench
Brake Type
None
Lock Type
No Lock
Frame Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Number of Knockouts
0
Number of Shelves
0
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Leg Type
Straight Leg
Top Material Finish
Unfinished
Number of Legs
4
Frame Construction
Welded and Bolted
Number of Cabinets
0
Foot Type
Mighty Mount
NSF Rated
Not NSF Rated
Top Material
High Pressure Laminate
Overall Load Capacity
400 lb
Number of Outlets
18
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Assembly
Fully Assembled
Color
Gray
Product Type
Industrial Workbench
Number of Work Surface Tops
1
Edge Shape
Square
Number of Drawers
0
Portability
Stationary
Frame Material
Steel
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.