IndWrkbench, 48"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 265529-7037
  • Zoro # G224218530
product price: 
$
3,012.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
28 7/8 in
Foot Type
Mighty Mount
Lock Type
No Lock
Top Thickness
1 1/4 in
Top Material
High Pressure Laminate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265529-7037
Zoro #
G224218530
UPC #
-
Country of Origin
United States

Dimensions

Minimum Adjustable Height
28 7/8 in
Top Thickness
1 1/4 in
Height Adjustment Increments
1/8 in
Maximum Adjustable Height
46 7/8 in
Work Surface Width
48 in
Work Surface Depth
30 in
Overall Width
48 in
Number of Height Positions
180
Overall Depth
33 7/8 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric

Details

Item
Industrial Workbench
Foot Type
Mighty Mount
Lock Type
No Lock
Top Material
High Pressure Laminate
Frame Material
Steel
Number of Work Surface Tops
1
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
14 ga
Edge Shape
Square
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
NSF Rated
Not NSF Rated
Overall Load Capacity
400 lb
Number of Legs
4
Frame Construction
Welded and Bolted
Color
Gray
Top Material Finish
Unfinished
Leg Type
Straight Leg
Number of Shelves
0
Portability
Stationary
Number of Cabinets
0
Product Type
Industrial Workbench
Number of Outlets
18
Brake Type
None
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Knockouts
0
Assembly
Fully Assembled
Number of Drawers
0
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews