IndWrkbench, 60"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 263058-0B07
  • Zoro # G524218582
product price: 
$
3,176.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Cabinets
0
Minimum Adjustable Height
29 1/2 in
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Color
Black
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
263058-0B07
Zoro #
G524218582
UPC #
-
Country of Origin
United States

Dimensions

Minimum Adjustable Height
29 1/2 in
Top Thickness
1 3/4 in
Work Surface Depth
30 in
Maximum Adjustable Height
47 1/2 in
Overall Depth
33 7/8 in
Work Surface Width
60 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric
Height Adjustment Increments
1/8 in
Overall Width
60 in
Number of Height Positions
180

Details

Item
Industrial Workbench
Number of Cabinets
0
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Color
Black
Frame Material
Steel
Top Material Finish
Catalyzed Lacquer
Number of Legs
4
Frame Construction
Welded and Bolted
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Frame Metal Material Gauge
14 ga
NSF Rated
Not NSF Rated
Lock Type
No Lock
Number of Knockouts
0
Number of Work Surface Tops
1
Brake Type
None
Product Type
Industrial Workbench
Assembly
Fully Assembled
Portability
Stationary
Foot Type
Mighty Mount
Overall Load Capacity
400 lb
Leg Type
Straight Leg
Top Material
Hardwood Butcher Block
Number of Outlets
18
Edge Shape
Square
Number of Shelves
0
Frame Material Finish
Powder Coated
Number of Drawers
0
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews