IndWrkbench, 72"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 265531-0B07
  • Zoro # G524218780
product price: 
$
3,581.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Mighty Mount
Number of Cabinets
0
Number of Outlets
18
Overall Depth
33 7/8 in
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265531-0B07
Zoro #
G524218780
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 7/8 in
Top Thickness
1 1/4 in
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
46 7/8 in
Work Surface Depth
30 in
Number of Height Positions
180
Height Adjustability
Adjustable Height
Overall Width
72 in
Work Surface Width
72 in
Height Adjustment Increments
1/8 in
Minimum Adjustable Height
28 7/8 in

Details

Item
Industrial Workbench
Foot Type
Mighty Mount
Number of Cabinets
0
Number of Outlets
18
Frame Material
Steel
Number of Shelves
0
Color
Black
Product Type
Industrial Workbench
Top Material
High Pressure Laminate
Number of Legs
4
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Portability
Stationary
Frame Metal Material Gauge
14 ga
Assembly
Fully Assembled
Edge Shape
Square
Lock Type
No Lock
Number of Drawers
0
Frame Construction
Welded and Bolted
NSF Rated
Not NSF Rated
Leg Type
Straight Leg
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Brake Type
None
Number of Knockouts
0
Number of Work Surface Tops
1
Top Material Finish
Unfinished
Overall Load Capacity
400 lb
Frame Material Finish
Powder Coated
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews