IndWrkbench, 72"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 262939-0B07
  • Zoro # G624218819
product price: 
$
3,077.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
High Pressure Laminate
Leg Type
Straight Leg
Top Material Finish
Unfinished
Overall Width
72 in
Product Type
Industrial Workbench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
262939-0B07
Zoro #
G624218819
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Height Adjustment Increments
1/8 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
46 7/8 in
Overall Depth
33 7/8 in
Number of Height Positions
180
Height Adjustment Mechanism
Electric
Top Thickness
1 1/4 in
Work Surface Width
72 in
Minimum Adjustable Height
28 7/8 in
Work Surface Depth
30 in

Details

Item
Industrial Workbench
Top Material
High Pressure Laminate
Leg Type
Straight Leg
Top Material Finish
Unfinished
Product Type
Industrial Workbench
Lock Type
No Lock
Assembly
Fully Assembled
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Portability
Stationary
Overall Load Capacity
400 lb
Number of Outlets
18
Number of Work Surface Tops
1
Foot Type
Mighty Mount
Brake Type
None
Frame Construction
Welded and Bolted
Edge Shape
Square
Number of Drawers
0
Frame Metal Material Gauge
14 ga
Number of Knockouts
0
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Color
Black
Number of Cabinets
0
Frame Material
Steel
Number of Legs
4
Number of Shelves
0
Frame Material Finish
Powder Coated
NSF Rated
Not NSF Rated
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews