Shop BUILT SYSTEMS

IndWrkbench, 72"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 262939-7037
  • Zoro # G824218466

product price: 
$
3,077.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Rated
Not NSF Rated
Number of Knockouts
0
Work Surface Depth
30 in
Foot Type
Mighty Mount
Height Adjustability
Adjustable Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
262939-7037
Zoro #
G824218466
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Width
72 in
Number of Height Positions
180
Minimum Adjustable Height
28 7/8 in
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
46 7/8 in
Overall Depth
33 7/8 in
Top Thickness
1 1/4 in
Work Surface Width
72 in
Height Adjustment Increments
1/8 in

Details

Item
Industrial Workbench
NSF Rated
Not NSF Rated
Number of Knockouts
0
Foot Type
Mighty Mount
Product Type
Industrial Workbench
Leg Type
Straight Leg
Top Material
High Pressure Laminate
Number of Work Surface Tops
1
Number of Outlets
18
Frame Material Finish
Powder Coated
Portability
Stationary
Number of Legs
4
Color
Gray
Top Material Finish
Unfinished
Assembly
Fully Assembled
Edge Shape
Square
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Frame Construction
Welded and Bolted
Lock Type
No Lock
Number of Cabinets
0
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Number of Shelves
0
Overall Load Capacity
400 lb
Frame Metal Material Gauge
14 ga
Frame Material
Steel
Brake Type
None
Number of Drawers
0
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.