IndWrkbench, 60"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 262938-0B07
  • Zoro # G024218525
product price: 
$
2,999.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Height Adjustability
Adjustable Height
Frame Material
Steel
Work Surface Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
262938-0B07
Zoro #
G024218525
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Minimum Adjustable Height
28 7/8 in
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
46 7/8 in
Overall Width
60 in
Top Thickness
1 1/4 in
Overall Depth
33 7/8 in
Work Surface Width
60 in
Number of Height Positions
180
Height Adjustment Increments
1/8 in

Details

Item
Industrial Workbench
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Frame Material
Steel
Frame Metal Material Gauge
14 ga
Lock Type
No Lock
Edge Shape
Square
Product Type
Industrial Workbench
Frame Construction
Welded and Bolted
NSF Rated
Not NSF Rated
Number of Outlets
18
Number of Drawers
0
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Portability
Stationary
Color
Black
Top Material
High Pressure Laminate
Number of Shelves
0
Brake Type
None
Number of Knockouts
0
Number of Work Surface Tops
1
Top Material Finish
Unfinished
Assembly
Fully Assembled
Overall Load Capacity
400 lb
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Cabinets
0
Foot Type
Mighty Mount
Number of Legs
4
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews