IndWrkbench, 72"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 361320-7037
  • Zoro # G724218849
product price: 
$
3,244.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
High Pressure Laminate
Frame Metal Material Gauge
14 ga
Foot Type
Mighty Mount
Product Type
Industrial Workbench
Number of Height Positions
180
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361320-7037
Zoro #
G724218849
UPC #
-
Country of Origin
United States

Dimensions

Number of Height Positions
180
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/8 in
Height Adjustment Mechanism
Electric
Top Thickness
1 1/4 in
Maximum Adjustable Height
46 7/8 in
Work Surface Depth
30 in
Minimum Adjustable Height
28 7/8 in
Overall Width
72 in
Overall Depth
33 7/8 in

Details

Item
Industrial Workbench
Top Material
High Pressure Laminate
Frame Metal Material Gauge
14 ga
Foot Type
Mighty Mount
Product Type
Industrial Workbench
Number of Work Surface Tops
1
Top Material Finish
Unfinished
Frame Material Finish
Powder Coated
Number of Knockouts
0
Portability
Stationary
Number of Outlets
18
Frame Material
Steel
Frame Construction
Welded and Bolted
NSF Rated
Not NSF Rated
Color
Gray
Assembly
Fully Assembled
Edge Shape
Square
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Lock Type
No Lock
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Leg Type
Straight Leg
Number of Cabinets
0
Number of Shelves
2
Number of Drawers
0
Overall Load Capacity
400 lb
Maximum Shelf Load Capacity
25 lb
Brake Type
None
Number of Legs
4
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.