IndWrkbench, 72"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 265651-0B07
  • Zoro # G024218532
product price: 
$
3,885.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Mighty Mount
Color
Black
Frame Metal Material Gauge
14 ga
Top Material Finish
Catalyzed Lacquer
Height Adjustment Mechanism
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265651-0B07
Zoro #
G024218532
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Electric
Height Adjustability
Adjustable Height
Overall Depth
33 7/8 in
Height Adjustment Increments
1/8 in
Work Surface Width
72 in
Minimum Adjustable Height
29 1/2 in
Work Surface Depth
30 in
Overall Width
72 in
Number of Height Positions
180
Maximum Adjustable Height
47 1/2 in
Top Thickness
1 3/4 in

Details

Item
Industrial Workbench
Foot Type
Mighty Mount
Color
Black
Frame Metal Material Gauge
14 ga
Top Material Finish
Catalyzed Lacquer
Frame Material
Steel
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Portability
Stationary
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Lock Type
No Lock
Number of Knockouts
0
Brake Type
None
Frame Material Finish
Powder Coated
Frame Construction
Welded and Bolted
NSF Rated
Not NSF Rated
Number of Legs
4
Top Material
Hardwood Butcher Block
Number of Shelves
0
Edge Shape
Square
Number of Outlets
18
Product Type
Industrial Workbench
Number of Drawers
0
Assembly
Fully Assembled
Number of Work Surface Tops
1
Overall Load Capacity
400 lb
Leg Type
Straight Leg
Number of Cabinets
0
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.