Shop BUILT SYSTEMS

IndWrkbench, 72"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 361323-7037
  • Zoro # G324218492

product price: 
$
3,547.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Number of Height Positions
180
Maximum Adjustable Height
47 1/2 in
Overall Depth
33 7/8 in
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361323-7037
Zoro #
G324218492
UPC #
-
Country of Origin
United States

Dimensions

Number of Height Positions
180
Maximum Adjustable Height
47 1/2 in
Overall Depth
33 7/8 in
Minimum Adjustable Height
29 1/2 in
Work Surface Width
72 in
Height Adjustment Mechanism
Electric
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Top Thickness
1 3/4 in
Overall Width
72 in
Height Adjustment Increments
1/8 in

Details

Item
Industrial Workbench
Number of Shelves
2
Color
Gray
Edge Shape
Square
Number of Legs
4
Top Material Finish
Catalyzed Lacquer
Frame Material
Steel
Number of Outlets
18
Lock Type
No Lock
Foot Type
Mighty Mount
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Frame Metal Material Gauge
14 ga
Number of Work Surface Tops
1
Portability
Stationary
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Number of Drawers
0
Leg Type
Straight Leg
Maximum Shelf Load Capacity
25 lb
Assembly
Fully Assembled
Brake Type
None
Number of Knockouts
0
Frame Construction
Welded and Bolted
Product Type
Industrial Workbench
Frame Material Finish
Powder Coated
Number of Cabinets
0
NSF Rated
Not NSF Rated
Overall Load Capacity
400 lb
Top Material
Hardwood Butcher Block
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.