IndWrkbench, 72"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 263059-0B07
  • Zoro # G124218548
product price: 
$
3,381.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Edge Shape
Square
Height Adjustability
Adjustable Height
Overall Width
72 in
Overall Depth
33 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
263059-0B07
Zoro #
G124218548
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Overall Width
72 in
Overall Depth
33 7/8 in
Top Thickness
1 3/4 in
Maximum Adjustable Height
47 1/2 in
Work Surface Width
72 in
Number of Height Positions
180
Minimum Adjustable Height
29 1/2 in
Height Adjustment Increments
1/8 in
Height Adjustment Mechanism
Electric
Work Surface Depth
30 in

Details

Item
Industrial Workbench
Number of Drawers
0
Edge Shape
Square
Number of Legs
4
NSF Rated
Not NSF Rated
Brake Type
None
Lock Type
No Lock
Overall Load Capacity
400 lb
Assembly
Fully Assembled
Number of Knockouts
0
Portability
Stationary
Frame Construction
Welded and Bolted
Top Material Finish
Catalyzed Lacquer
Frame Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Number of Work Surface Tops
1
Foot Type
Mighty Mount
Frame Material
Steel
Number of Outlets
18
Product Type
Industrial Workbench
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Top Material
Hardwood Butcher Block
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Cabinets
0
Number of Shelves
0
Color
Black
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews