IndWrkbench, 60"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 265650-0B07
  • Zoro # G724218443
product price: 
$
3,586.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
60 in
Color
Black
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Depth
33 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265650-0B07
Zoro #
G724218443
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
60 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Depth
33 7/8 in
Maximum Adjustable Height
47 1/2 in
Height Adjustment Increments
1/8 in
Top Thickness
1 3/4 in
Overall Width
60 in
Height Adjustment Mechanism
Electric
Minimum Adjustable Height
29 1/2 in
Number of Height Positions
180

Details

Item
Industrial Workbench
Color
Black
Number of Knockouts
0
Brake Type
None
Top Material Finish
Catalyzed Lacquer
Number of Work Surface Tops
1
Top Material
Hardwood Butcher Block
Assembly
Fully Assembled
Leg Type
Straight Leg
Number of Drawers
0
Lock Type
No Lock
Frame Material Finish
Powder Coated
Overall Load Capacity
400 lb
Frame Material
Steel
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Product Type
Industrial Workbench
Frame Construction
Welded and Bolted
Edge Shape
Square
NSF Rated
Not NSF Rated
Frame Metal Material Gauge
14 ga
Number of Cabinets
0
Foot Type
Mighty Mount
Number of Outlets
18
Number of Legs
4
Number of Shelves
0
Portability
Stationary
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews