Shop All Flags
Bulldog
US Flag, 3x5 Ft, Cotton
Mfr # 1662
Zoro # G1844981
original price:
$46.59
5% off
new price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Cotton
- Height 3 ft
- Style Embroidered Star, Lock Stitched, Sewn Stripes
- Width 5 ft
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Description
US Flag, Outdoor, Style Embroidered Star, Lock Stitched, Sewn Stripes, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Lance EXTension, Pipe 48", Zinc (005031448)
- A & I PRODUCTS SPINDLE PULLEY, JOHN DEERE GX20367 7 6" x1.5" x13" (A-B1SB11449)
- FISKARS Fiskars 385091-1002 24 in. Clearing Machete (202307)
- STENS Spindle Assembly Fits Wright Mfg Sentar 48", 52", And 61" Lawn Mowers (285-740)
- BULLDOG US Flag, 4x6 Ft, Cotton (1663)
- BULLDOG US Flag, 5x8 Ft, Cotton (1664)
- NYLGLO Oregon State Flag, 3x5 Ft (144460)
- ZORO SELECT Pennants, Polyethylene, Yellow, 100 ft. (PL-2 Y)
- TOUGH-TEX US Flag, 6x10 Ft, Polyester (2740)
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- Bulldog Flags