Eyewear
- Mfr # BH26621PFT
- Zoro # G524218490
product price:Â
$
33.99
/ea
Key Features
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Coating
Hard Coat, Anti-Fog
Arm Material
TPR
Nose Bridge Material
TPR
Lens Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH26621PFT
- Zoro #
- G524218490
- UPC #
- 810033297441
- Country of Origin
- Taiwan, Province of China
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Coating
- Hard Coat, Anti-Fog
- Arm Material
- TPR
- Nose Bridge Material
- TPR
- Item
- Eyewear
- Lens Color
- Green
- Frame Features
- Dielectric, Lightweight
- Frame Color
- Black
- Lens Material
- Polycarbonate
- Standards
- ANSI/ISEA Z87.1-2020, ASTM F2178, NFPA 70E Arc Flash PPE Category: 1
- Frame Type
- Full-Frame
- Frame Material
- Polycarbonate
- Application
- Agriculture, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Lens Type
- Solid
- For Small Heads Designation
- Not Rated for Small Heads
- Ultra-Violet Scale Protection Designation
- U6
Dimensions
- Temple-to-Temple Width
- 132 mm
- Arm Length
- 123 mm
- Eyewear Size
- M/L
Description
Eyewear, Lens Color Green, Lens Coating Hard Coat, Anti-Fog, Frame Color Black, Eyewear Size M/L, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020, ASTM F2178, NFPA 70E Arc Flash PPE Category: 1
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.