Eyewear
- Mfr # BH863AF
- Zoro # G324218669
product price:Â
$
4.59
/ea
Sold in multiples of 3 for
$13.77
Key Features
Lens Coating
Anti-Fog, Hard Coat
Frame Material
Polycarbonate
Frame Type
Frameless
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Nose Bridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH863AF
- Zoro #
- G324218669
- UPC #
- 810033297380
- Country of Origin
- Multiple
- Lens Coating
- Anti-Fog, Hard Coat
- Frame Material
- Polycarbonate
- Frame Type
- Frameless
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Color
- Gray
- Adjustable Pieces
- Nose Bridge
- Lens Material
- Polycarbonate
- Item
- Eyewear
- Standards
- ANSI/ISEA Z87.1-2020
- Nose Bridge Material
- TPR
- Temple Adjustment Type
- Extendable
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Frame Color
- Black
- Arm Material
- TPR
- Padding Location
- Nose Bridge, Temples
- Lens Type
- Solid
- Ultra-Violet Scale Protection Designation
- U6
- Frame Features
- Lightweight
- Nose Bridge Adjustment Type
- Flexible
- For Small Heads Designation
- Not Rated for Small Heads
Dimensions
- Temple-to-Temple Width
- 135 mm
- Arm Length
- 120 mm
Description
Eyewear, Lens Color Gray, Lens Coating Anti-Fog, Hard Coat, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.