Eyewear
- Mfr # BH861AF
- Zoro # G424218736
product price:Â
$
4.59
/ea
Sold in multiples of 12 for
$55.08
Key Features
Arm Length
120 mm
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Extendable
Nose Bridge Material
TPR
Application
Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH861AF
- Zoro #
- G424218736
- UPC #
- 810033297373
- Country of Origin
- Multiple
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Temple Adjustment Type
- Extendable
- Nose Bridge Material
- TPR
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Lens Material
- Polycarbonate
- Frame Type
- Frameless
- Frame Color
- Black
- Lens Color
- Clear
- Arm Material
- TPR
- Frame Material
- Polycarbonate
- Lens Coating
- Anti-Fog, Hard Coat
- Padding Location
- Nose Bridge, Temples
- Standards
- ANSI/ISEA Z87.1-2020
- Adjustable Pieces
- Nose Bridge
- Item
- Eyewear
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Features
- Lightweight
- Lens Type
- Solid
- Ultra-Violet Scale Protection Designation
- U6
- Nose Bridge Adjustment Type
- Flexible
Dimensions
- Arm Length
- 120 mm
- Temple-to-Temple Width
- 135 mm
Description
Eyewear, Lens Color Clear, Lens Coating Anti-Fog, Hard Coat, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.