Zoro Homepage

2-1/2 X 5 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C020040-13

  • Zoro # G322628200


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Min. Inside Dia. Tolerance
2.391 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
5.055 in
Inside Dia.
2.5 in
Outside Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C020040-13
Zoro #
G322628200
UPC #
717905043741
Country of Origin
United States

Dimensions

Min. Inside Dia. Tolerance
2.391 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
5.055 in
Inside Dia.
2.5 in
Outside Dia.
5 in
Max. Outside Dia. Tolerance
5.071 in
Length
13 in

Details

Max. Inside Dia Tolerance
2.453 in
Material
SAE 660/C93200
Item
Cast Bronze Bar STFT
Color
Bronze

Description

Bunting Bearings LLC 2-1/2 X 5 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.