Zoro Homepage

Dieless C-Head 11T, w/(2) Batteries

  • Mfr # PAT444SLI

  • Zoro # G306580647


product price: $5,779.99
/ea
Free Shipping & Returns

Key Features

Features
355 Degrees Head Rotation, 4 AWG to 1,000 Kcmil Copper and Aluminum, 4 AWG-556.5 Kcmil ACSR, AAC, AAAC, ACAR, C-Head for Easy Access and Increased Flexibility, Dieless System with Range Taking Capability, Ergonomically Balanced
Battery Capacity
3 Ah
Voltage
18 V
Includes
(2) Batteries, Charger, Crimper, Hard Case, Lanyard
Minimum Aluminum Lug Crimping Capacity
1,000 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT444SLI
Zoro #
G306580647
UPC #
621945684683
Country of Origin
United States

Dimensions

Maximum Compatible Wire/Cable Diameter
ACSR: #4 AWG-556.5 kcmil, Aluminum: #4 AWG-1000 kcmil, Copper: #4 AWG-1000 kcmil
Overall Height
16.9 in
Manufacturer Warranty Length
3 yr Battery and Charger, 5 yr Limited
Overall Width
13.7 in
Overall Length
3.2 in

Description

Dieless C-Head 11T, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1000 kcmil, Minimum Copper Lug Crimping Capacity 1,000 kcmil, Maximum Aluminum Lug Crimping Capacity 1,000 kcmil, Minimum Aluminum Lug Crimping Capacity 1,000 kcmil, Crimping Force 11 ton, Compatible Die Type Dieless, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Charger, Crimper, Hard Case, Lanyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.