Shop All Cable Sleeves
Burndy
Flexible Copper Braid, 18 In
Mfr # BD18
Zoro # G4658753
original price:
$177.03
14% off
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- Length 18 in
- End Connectors - Grounding Braid Ferrules Both Ends
- Tongue Length 2 1/2 in
- Approximate Amperage Rating - Grounding Braid 190A Indoor, 225A Outdoor
Product Information
- Brand Burndy
- MFR # BD18
- Zoro # G4658753
- UPC # 781810806982
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 18 in |
Tongue Length | 2 1/2 in |
Hole Dia. | 0.44 in |
Tongue Width | 15/16 in |
Overall Length - Grounding Braid | 18 in |
Grounding Braid Width | 1 in |
Overall Length | 18 in |
Hole Diameter | 0.44 in |
Dimension - Pad Width inch | 0.94 in |
Dimension - Hole Size inch | 0.44 in |
Dimension - N inch | 0.62 in |
Dimension - L Length Overall mm | 457 mm |
Dimension - D inch | 2.50 in |
Dimension - Length Overall inch | 18 in |
Details
Description
Item Grounding Braid with Ferrule, 190 A Indoor, 225 A Outdoor, End Connectors Ferrules Both Ends, Hole Diameter 0.44 in, Material Copper Ferrules, Tinned Copper Braid, Overall Length 18 in, Grounding Braid Width 1 in, Hole Center to Center 1.25 in, Hole Center to End 0.62 in, Number of Holes 2, Standards CSA, UL Listed, UL467, Tongue Length 2 1/2 in, Tongue Style Standard, Tongue Thickness 0.13 in, Tongue Width 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, 12, 4, Hinged (A10086CHFL)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Black (WL-SW-025-50-BK)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- Burndy Cable Sleeves