
Lugs
Mfr # K2C15
Zoro # G916110388
product price: $13.59
/eaKey Features
Number of Conductors
2
Body Material
Bronze Alloy
For Maximum Wire Size
8 AWG
Standards
UL467
For Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2C15
Zoro #
G916110388
UPC #
78181025680
Country of Origin
United States
Dimensions
For Maximum Wire Size
8 AWG
For Minimum Wire Size
12 AWG
Details
Number of Conductors
2
Body Material
Bronze Alloy
Standards
UL467
For Conductor Material
Copper
Contact Finish
Unplated
Description
1/4''-20 TPI x 3/8'' Stud, 12 to 8 AWG Solid/12 to 9 AWG Stranded, Leaded Bronze Alloy, 2-Conductor, Mechanical Grounding Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.