Shop BURNDY
See all product information
Create Account
Lugs
- Mfr # YA262TC14E2
- Zoro # G022984736
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Color
Black
Material
Electrolytic Tin Plated Copper
Barrel Length
1.5 in
Standards
UL 486A/486B, CSA
Stud Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YA262TC14E2
- Zoro #
- G022984736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Barrel Length
- 1.5 in
- Stud Size
- 1/4 in
- Overall Length
- 3.34 in
Details
- Color
- Black
- Material
- Electrolytic Tin Plated Copper
- Standards
- UL 486A/486B, CSA
- Die Code
- 13
- For Conductor Material
- Copper
Description
copper compression terminal (lug) designed for terminating 2/0 AWG copper conductors
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.