Shop All Mechanical Lugs
Burndy
Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond
Mfr # KLU25
Zoro # G4663145
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 10 AWG Stranded/Solid
- Stud Size #6
Product Information
- Brand Burndy
- MFR # KLU25
- Zoro # G4663145
- UPC # 781810554227
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 10 AWG Stranded/Solid |
Stud Size | #6 |
Length | 1.02 in |
Width | 0.31 in |
Length (Straight Wireway) | 1.02 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Width | 0.75 in |
Overall Depth | 5/16 in |
Tongue Width | 0.31 in |
Overall Length | 1.02 in |
For Wire Size | 12 AWG, 14 AWG |
Strip Length | 7/16 in |
Hole Diameter | 0.14 in |
For Stud Size | #6 |
For Stranded Copper Wire Size - Maximum | 10 AWG |
Details
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 10 AWG, For Stud Size #6, Head Style Slotted, Number of Holes 1, Hole Diameter 0.14 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.31 in, Tongue Thickness 0.07 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, Blue, 3 Poles, 240VAC (BRY5100P9W)
- DRYCONN Large Waterproof Wire Connector, PK250 (62340)
- ERICSON Electrical Box, Outlet Box, 2 Gangs (6002)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- Burndy Mechanical Lugs