Shop All Mechanical Lugs
Burndy
Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond
Mfr # KK4A36U4N
Zoro # G4682501
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 4
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 600 kcmil Stranded
- Stud Size 1/2 in
Product Information
- Brand Burndy
- MFR # KK4A36U4N
- Zoro # G4682501
- UPC # 781810559390
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG Stranded |
Max. Conductor Size | 600 kcmil Stranded |
Stud Size | 1/2 in |
Length | 5.63 in |
Width | 5.0 in |
Length (Straight Wireway) | 5.63 in |
Tongue Length | 3.34 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
Overall Depth | 5 1/16 in |
Overall Width | 1.51 in |
Overall Length | 5.63 in |
For Stud Size | 1/2 in |
For Wire Size | 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 450 kcmil, 500 kcmil, 550 kcmil, 600 kcmil |
Tongue Width | 5 in |
Hole Diameter | 0.56 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Details
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 4, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 4, Number of Terminations 8, Tongue Length 3.34 in, Tongue Width 5 in, Tongue Thickness 0.44 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 200 VA, 80 °C, 12/24V AC, 120V AC (31EH97)
- FAMATEL Electrical Box, Junction Box, ABS (3954)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GC2929)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- Burndy Lugs & Split Bolts