Mechanical Lug, 500 kcmil Max, 1 Conductor, 1 Hole, 3/4 in Stud, Copper

  • Mfr # QDA34
  • Zoro # G4674862
product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Terminal
For Conductor Material
Copper
For Minimum Wire Size
400 kcmil
For Maximum Wire Size
500 kcmil
Number of Conductors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QDA34
Zoro #
G4674862
UPC #
781810553923
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
400 kcmil
For Maximum Wire Size
500 kcmil
For Stud Size
3/4 in
Hole Diameter
0.81 in
Tongue Width
1.88 in
Min. Conductor Size
400 kcmil Stranded
Length
3.63 in
Width
1.94 in
Stud Size
3/4 in
Max. Conductor Size
500 kcmil Stranded
Length (Straight Wireway)
3.81 in
Overall Depth
1 7/8 in
Tongue Thickness
0.31 in
For Stranded Copper Wire Size - Minimum
400 kcmil
For Stranded Copper Wire Size - Maximum
500 kcmil
Overall Length
3.63 in
Overall Width
2 in
Dimension - L Length Overall mm
97 mm
Dimension - Hole Size inch
0.81 in
Conductor - Copper Str Navy Size
400 (127) Navy;500 (127) Navy
Dimension - Stud Size inch
44989
Conductor - Copper Str Size
400 kcmil;450 kcmil;500 kcmil
Dimension - Length Overall inch
3.63 in
Dimension - Hole Size mm
21 mm
Conductor - Copper Str Navy Size Range
400 (127) Navy-500 (127) Navy
Dimension - Width inch
1.88 in
Conductor - Copper Str Size Range
400 kcmil-500 kcmil
Dimension - Height inch
2.00 in
Dimension - Pad Width inch
1.88 in
Dimension - Width mm
48 mm
Dimension - Hole Size fraction
13/16
Wire Rope Length
3.63 in

Details

Item
Mechanical Lug
Connector Type
Terminal
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Conductors
1
Material
Copper
Head Style
Hex
Compatible with Product Type
Copper Cable
Special Features
Low Contact Resistance When Gripped Between Two Contact Nuts, One Wrench Installation
Torque
375 in-lb
Type
Bolted Lugs & Terminals
Physical Attribute - Number of Screws
1
Application
For Joining A Wide Range Of Copper Cable To Equipment Studs
Industry Standard(s)
UL468A-468B
Physical Attribute - Number of Holes
1
Installation Torque Recommended in-lb
375 LBS/in
Certification - CSA Approved
No
Plating Type
Unplated
Plated
N
Physical Attribute - Screw Type
Hexagonal Bolt
UL Listed
Yes
Connection Orientation
Compact

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 3/4 in, Head Style Hex Head, Number of Holes 1, Hole Diameter 0.81 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1.88 in, Tongue Thickness 0.31 in

Ratings & reviews