Zoro Homepage

Mechanical Lug, 2 Conductor, 3/8 in Stud, Aluminum

  • Mfr # K11A39U2

  • Zoro # G616451668


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 in
For Stud Size
3/8 in
Hole Diameter
0.41 in
Torque
375 in-lb
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11A39U2
Zoro #
G616451668
UPC #
781810370292
Country of Origin
United States

Dimensions

Overall Depth
3 in
For Stud Size
3/8 in
Hole Diameter
0.41 in
Overall Width
1.52 in
For Stranded Copper Wire Size - Maximum
750 kcmil
For Stranded Copper Wire Size - Minimum
1/0 AWG
Overall Length
4.91 in

Details

Torque
375 in-lb
Number of Conductors
2
Screw Finish
Tin Plated
Body Material
Aluminum
Screw Material
Aluminum
Special Features
Provide Low Contact Resistance
For Conductor Material
Aluminum, Copper
Standards
CSA Certified, UL Listed
Head Style
Hex
RoHS Compliant
No
Hole Spacing
1.38 in
Contact Finish
Tin
Compatible with Product Type
Aluminum Conductor, Copper Conductor
Item
Mechanical Lug
Connector Type
Set Screw
Number of Holes
2
Maximum Operating Temperature
194 Degrees F

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 750 kcmil, For Stud Size 3/8 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.41 in, Hole Spacing 1.38 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Number of Conductors 2, Connector Type Set Screw, Standards CSA Certified, UL Listed, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.